Danger Sign, 10" W, 14" H, 0.004" Thickness, LCU4-0699-ED_10x14

  • Mfr # LCU4-0699-ED_10x14

  • Zoro # G5224760


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
Danger
Legend
Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0699-ED_10x14
Zoro #
G5224760
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
170 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Orange
Sign Header
Danger
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend
Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Air-Supplied Respirator Required For Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.