Danger Sign, 10" W, 14" H, 0.040" Thickness, U1-1083-NA_10x14

  • Mfr # U1-1083-NA_10x14

  • Zoro # G5233090


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
Area In Front of Electrical Panel Must Be Kept Clear For 36 Inches
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1083-NA_10x14
Zoro #
G5233090
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Material Properties
Rigid
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.