Danger Sign, 10" W, 14" H, 0.040" Thickness, U3-2083-NA_10x14

  • Mfr # U3-2083-NA_10x14

  • Zoro # G5246853


product price:  $9.59
/ea

Key Features

Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-2083-NA_10x14
Zoro #
G5246853
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Chemical Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Includes Mounting Hardware
No
Sign Legend Background Color
White
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.