Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0035-ED_10x7

  • Mfr # LCU4-0035-ED_10x7

  • Zoro # G5169348


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0035-ED_10x7
Zoro #
G5169348
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Red, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Write on Surface
No
Sign Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
White
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Background Color
Red
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.