Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0049-ED_10x7

  • Mfr # LCU4-0049-ED_10x7

  • Zoro # G5265869


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0049-ED_10x7
Zoro #
G5265869
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Legend Pictogram Description
Lightning Bolt
Number of Printed Sides
1
Sign Legend
High Voltage. Turn Power Off Before Servicing.
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram ID
PELC-19
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Background Color
Red
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Corrosion Resistant
No
State Specific Sign
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.