Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0058-ED_10x7

  • Mfr # LCU4-0058-ED_10x7

  • Zoro # G5276728


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0058-ED_10x7
Zoro #
G5276728
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header
Danger
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Legend
Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury.
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-51
Material Properties
Flexible
Abrasion Resistant
No
Chemical Resistant
No
Write on Surface
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Glow In The Dark
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mirror Print
No
Sign Header Background Color
Red
Metal Detectable
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.