Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0092-ED_10x7

  • Mfr # LCU4-0092-ED_10x7

  • Zoro # G5281838


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0092-ED_10x7
Zoro #
G5281838
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Background Color
Red
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
No
Sign Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.