Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0115-ED_10x7

  • Mfr # LCU4-0115-ED_10x7

  • Zoro # G5289669


product price:  $3.45
/ea

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0115-ED_10x7
Zoro #
G5289669
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Red, Yellow
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Legend Pictogram Description
Not Allowed
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Chemical Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
Confined Space. Authorized Personnel Only.
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PADM-09
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.