Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0116-ED_10x7

  • Mfr # LCU4-0116-ED_10x7

  • Zoro # G5268818


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0116-ED_10x7
Zoro #
G5268818
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Legend Pictogram ID
PADM-09
Chemical Resistant
No
Legend Pictogram Description
Not Allowed
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Background Color
Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Metal Detectable
No
Sign Legend
Confined Space. Enter By Permit Only.
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-51
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products