Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0159-ED_10x7

  • Mfr # LCU4-0159-ED_10x7

  • Zoro # G5248457


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
High Noise Area Wear Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0159-ED_10x7
Zoro #
G5248457
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Noise Area Wear Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
No
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header Background Color
Red
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Header Style
Symbol and Text
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Legend
High Noise Area. Wear Ear Protection.
Adhesive Style
Permanent
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area. Wear Ear Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.