Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0180-ED_10x7

  • Mfr # LCU4-0180-ED_10x7

  • Zoro # G5241980


product price: $3.45
/ea

Key Features

Header
Danger
Legend
Face Shield Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0180-ED_10x7
Zoro #
G5241980
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Red, Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Symbol and Text
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red
Material Properties
Flexible
Write on Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Adhesive Style
Permanent
Legend Pictogram ID
PPEQ-924
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Sign Legend
Face Shield Required
State Specific Sign
No
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Face Shield
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.