Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0259-ED_10x7

  • Mfr # LCU4-0259-ED_10x7

  • Zoro # G5265473


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0259-ED_10x7
Zoro #
G5265473
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.