Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0282-ED_10x7

  • Mfr # LCU4-0282-ED_10x7

  • Zoro # G5265412


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Safety Shoes Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0282-ED_10x7
Zoro #
G5265412
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety Shoes Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend
Safety Shoes Must Be Worn In This Area
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Style
Text
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.