Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0347-ED_10x7

  • Mfr # LCU4-0347-ED_10x7

  • Zoro # G5234098


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
High Voltage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0347-ED_10x7
Zoro #
G5234098
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Chemical Resistant
No
Mirror Print
No
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend
High Voltage
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.