Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0359-ED_10x7

  • Mfr # LCU4-0359-ED_10x7

  • Zoro # G5199402


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Haute Tension
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0359-ED_10x7
Zoro #
G5199402
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Haute Tension
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mirror Print
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Haute Tension
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Haute Tension, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.