Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0369-ED_10x7

  • Mfr # LCU4-0369-ED_10x7

  • Zoro # G5251099


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Hard Head Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0369-ED_10x7
Zoro #
G5251099
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Head Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
Hard Head Area
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Head Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.