Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0576-ED_10x7

  • Mfr # LCU4-0576-ED_10x7

  • Zoro # G5289109


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
High Voltage Do Not Remove This Barrier
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0576-ED_10x7
Zoro #
G5289109
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Do Not Remove This Barrier
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Legend Style
Text
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Sign Legend
High Voltage Do Not Remove This Barrier
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Do Not Remove This Barrier, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.