Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0583-ED_10x7

  • Mfr # LCU4-0583-ED_10x7

  • Zoro # G5178052


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0583-ED_10x7
Zoro #
G5178052
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Ventilate Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Sign Legend
Confined Space Ventilate Before Entering
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Style
Text
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Ventilate Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products