Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0585-ED_10x7

  • Mfr # LCU4-0585-ED_10x7

  • Zoro # G5165209


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0585-ED_10x7
Zoro #
G5165209
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Chemical Resistant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Ear Protection Must Be Worn In This Area
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Write on Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.