Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0663-ED_10x7

  • Mfr # LCU4-0663-ED_10x7

  • Zoro # G5229791


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Confined Space Call_____ Before Attempting Rescue
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0663-ED_10x7
Zoro #
G5229791
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Call_____ Before Attempting Rescue
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend
Confined Space Call_____ Before Attempting Rescue
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Write on Surface
Yes
Sign Header Text Color
White
Material Special Properties
Write-On Surface
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Call_____ Before Attempting Rescue, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products