Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0666-ED_10x7

  • Mfr # LCU4-0666-ED_10x7

  • Zoro # G5292432


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0666-ED_10x7
Zoro #
G5292432
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Electrical Switches Before Working On Equipment
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Lock Out Electrical Switches Before Working On Equipment
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Abrasion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header
Danger
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Switches Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.