Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1027-NA_10x7

  • Mfr # U1-1027-NA_10x7

  • Zoro # G5276999


product price:  $6.49
/ea

Key Features

Header
Danger
Legend
DANGER HIGH VOLTAGE AUTHORIZED PERSONNEL ONLY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1027-NA_10x7
Zoro #
G5276999
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER HIGH VOLTAGE AUTHORIZED PERSONNEL ONLY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Corrosion Resistant
Yes
Sign Legend
High Voltage Authorized Personnel Only
Material Properties
Rigid
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.