Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1065-NA_10x7

  • Mfr # U1-1065-NA_10x7

  • Zoro # G5205562


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
DANGER HIGH VOLTAGE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1065-NA_10x7
Zoro #
G5205562
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER HIGH VOLTAGE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Symbol
Voltage Triangle
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Sign Legend
High Voltage
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Legend Pictogram ID
PELC-56
Sign Header
Danger
Glow In The Dark
No
Legend Pictogram Description
Electrical Hazard
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.