Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1082-NA_10x7

  • Mfr # U1-1082-NA_10x7

  • Zoro # G5162217


product price:  $7.09
/ea

Key Features

Header
Danger
Legend
Arc Flash And Shock Hazard Approppriate PPE Required Follow All Safety Procedures And Wear Proper PPE In Accordance To Nfpa 70E. Failure To Comply Can Result In Serious Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1082-NA_10x7
Zoro #
G5162217
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Arc Flash And Shock Hazard Approppriate PPE Required Follow All Safety Procedures And Wear Proper PPE In Accordance To Nfpa 70E. Failure To Comply Can Result In Serious Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Legend Pictogram Description
Lightning Bolt, Sparks
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header
Danger
Mirror Print
No
Material Properties
Rigid
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-61
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Write on Surface
No
Legend Pictogram ID
PELC-16, PELC-44
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.