Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1003-NA_10x7

  • Mfr # U3-1003-NA_10x7

  • Zoro # G5238928


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
110 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1003-NA_10x7
Zoro #
G5238928
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
110 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Background Color
Red
Sign Header Style
Symbol and Text
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
110 Volts
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 110 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.