Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1004-NA_10x7

  • Mfr # U3-1004-NA_10x7

  • Zoro # G5173240


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
120 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1004-NA_10x7
Zoro #
G5173240
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
120 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Red
Sign Legend
120 Volts
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Graffiti Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Chemical Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Symbol and Text
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header
Danger
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 120 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products