Zoro Homepage

Danger Sign, 10" W, 7" H, 0.040" Thickness

  • Mfr # U3-1059-NA_10x7

  • Zoro # G5192597


product price: $6.39
/ea

Key Features

Header
Danger
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1059-NA_10x7
Zoro #
G5192597
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Blank
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Material Special Properties
Write-On Surface
Glow In The Dark
No
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Legend
White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Chemical Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.