Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1060-NA_10x7

  • Mfr # U3-1060-NA_10x7

  • Zoro # G5187572


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
___ Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1060-NA_10x7
Zoro #
G5187572
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
___ Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
___ Volts
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Material Special Properties
Write-On Surface
Abrasion Resistant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Write on Surface
Yes
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.