Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1073-NA_10x7

  • Mfr # U3-1073-NA_10x7

  • Zoro # G5290000


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
230 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1073-NA_10x7
Zoro #
G5290000
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
230 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header
Danger
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
230 Volts
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Legend Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 230 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.