Shop LYLE

Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1078-NA_10x7

  • Mfr # U3-1078-NA_10x7
  • Zoro # G5251957

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
460 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1078-NA_10x7
Zoro #
G5251957
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
460 Volts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
460 Volts
Metal Detectable
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 460 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.