Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1091-NA_10x7

  • Mfr # U3-1091-NA_10x7
  • Zoro # G5189639
product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Danger
Legend
Acid Keep Away
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1091-NA_10x7
Zoro #
G5189639
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Acid Keep Away
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Legend
Acid Keep Away
Metal Detectable
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products