Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1179-NA_10x7

  • Mfr # U3-1179-NA_10x7

  • Zoro # G5238849


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1179-NA_10x7
Zoro #
G5238849
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Abrasion Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Legend Pictogram ID
PSTF-20
Number of Printed Sides
1
Legend Pictogram Description
Slip Hazard
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend
Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climbing, Sitting Or Walking On Roof May Cause Severe Injury Keep Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.