Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1216-NA_10x7
Mfr # U3-1216-NA_10x7
Zoro # G5185542
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3-1216-NA_10x7
Zoro #
G5185542
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before & During Entry, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.