Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1219-NA_10x7

  • Mfr # U3-1219-NA_10x7

  • Zoro # G5242848


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1219-NA_10x7
Zoro #
G5242848
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Maximum Service Temperature
140 Degrees F
Sign Legend
Confined Space Keep Out Unless Authorized
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Keep Out Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.