Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1239-NA_10x7

  • Mfr # U3-1239-NA_10x7

  • Zoro # G5168480


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1239-NA_10x7
Zoro #
G5168480
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend
Construction Area Authorized Personnel Only
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mirror Print
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.