Shop LYLE

Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1242-NA_10x7

  • Mfr # U3-1242-NA_10x7
  • Zoro # G5281628

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1242-NA_10x7
Zoro #
G5281628
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend
Construction Area Hard Hats And Safety Glasses Required Beyond This Point
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Style
Text
Sign Header Text Color
White
Chemical Resistant
No
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Hard Hats And Safety Glasses Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.