Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1274-NA_10x7

  • Mfr # U3-1274-NA_10x7

  • Zoro # G5239731


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Corrosive Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1274-NA_10x7
Zoro #
G5239731
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Danger
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend
Corrosive Material
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products