Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1490-NA_10x7

  • Mfr # U3-1490-NA_10x7

  • Zoro # G5258062


product price:  $6.49
/ea

Key Features

Header
Danger
Legend
Flammable Liquids Stored Here
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1490-NA_10x7
Zoro #
G5258062
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Liquids Stored Here
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header
Danger
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Sign Legend
Flammable Liquids Stored Here
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Write on Surface
No
Sign Header Style
Text
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Stored Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.