Shop LYLE

Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1539-NA_10x7

  • Mfr # U3-1539-NA_10x7
  • Zoro # G5204801

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Guard Dogs On Duty
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1539-NA_10x7
Zoro #
G5204801
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Guard Dogs On Duty
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Write on Surface
No
Sign Legend
Guard Dogs On Duty
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Header Text Color
White
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Chemical Resistant
No
ANSI 969 Compliant
No
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs On Duty, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.