Shop LYLE

Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1566-NA_10x7

  • Mfr # U3-1566-NA_10x7
  • Zoro # G5260932

product price: 
$
5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Danger
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1566-NA_10x7
Zoro #
G5260932
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Hazardous Area Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Style
Text
Corrosion Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Mirror Print
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend
Hazardous Area Keep Out
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products