Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1635-NA_10x7

  • Mfr # U3-1635-NA_10x7

  • Zoro # G5290630


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
High Voltage Turn Off Power Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1635-NA_10x7
Zoro #
G5290630
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Turn Off Power Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend
High Voltage Turn Off Power Before Servicing
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Danger
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Turn Off Power Before Servicing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.