Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1952-NA_10x7

  • Mfr # U3-1952-NA_10x7

  • Zoro # G5199840


product price:  $7.15
/ea

Key Features

Header
Danger
Legend
Restricted Area Authorized Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1952-NA_10x7
Zoro #
G5199840
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Restricted Area Authorized Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend
Restricted Area Authorized Employees Only
Number of Printed Sides
1
Mirror Print
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.