Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-2060-NA_10x7

  • Mfr # U3-2060-NA_10x7

  • Zoro # G5219133


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-2060-NA_10x7
Zoro #
G5219133
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend
Wear Goggles When Chipping Or Grinding
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products