Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-2078-NA_10x7

  • Mfr # U3-2078-NA_10x7

  • Zoro # G5277251


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
Workers Above Watch For Falling Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-2078-NA_10x7
Zoro #
G5277251
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Workers Above Watch For Falling Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Legend
Workers Above Watch For Falling Material
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Workers Above Watch For Falling Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.