Zoro Homepage
This item is Discontinued.
Lyle Danger Sign, 7" Height, 10" Width, Recycled Plastic, Rectangle, English LCU4-0324-NP_10X7

Danger Sign, 7" Height, 10" Width, Recycled Plastic, Rectangle, English (Discontinued)

  • Mfr # LCU4-0324-NP_10X7
  • Zoro # G9492038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0324-NP_10X7
Zoro #
G9492038
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Acetylene, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.