Danger, High Voltage, 10" W x 7" H, Rectangle, Recycled Plastic (Discontinued)
- Mfr # LCU4-0347-NP_10X7
- Zoro # G9492239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0347-NP_10X7
Zoro #
G9492239
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10"
Height
7"
Thickness
0.055"
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.