Zoro Homepage
This item is Discontinued.
Lyle Danger, No Trespassing, 10 in W x 7 in H, Rectangle, Recycled Plastic LCU4-0371-NP_10X7

Danger, No Trespassing, 10 in W x 7 in H, Rectangle, Recycled Plastic (Discontinued)

  • Mfr # LCU4-0371-NP_10X7
  • Zoro # G9492640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0371-NP_10X7
Zoro #
G9492640
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Trespassing and Property, Height 7 in, Width 10 in, Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.