Zoro Homepage

Danger Sign, 10" Wx7" H, 0.04" Thickness

  • Mfr # U1-1042-NA_10x7

  • Zoro # G5794901


product price: $6.89
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1042-NA_10x7
Zoro #
G5794901
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Glow In The Dark
No
Chemical Resistant
No
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Metal Detectable
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Authorized Personnel Only
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.