Zoro Homepage
This item is Discontinued.
Lyle Danger, High Voltage, 14" W x 10" H, Rectangle, Recycled Aluminum U1-1013-RA_14X10

Danger, High Voltage, 14" W x 10" H, Rectangle, Recycled Aluminum (Discontinued)

  • Mfr # U1-1013-RA_14X10
  • Zoro # G9706855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1013-RA_14X10
Zoro #
G9706855
UPC #
849362005519
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Background Color
White
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Aluminum
Mounting Style
Surface
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Electrical Hazard
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.