Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10in W x 7in H, English

  • Mfr # U1-1086-RD_10X7

  • Zoro # G9085666


product price: $4.35
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1086-RD_10X7
Zoro #
G9085666
UPC #
849362012159
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend Style
Symbol and Text
Legend
Electrical Equipment Authorized Personnel Only
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Reflective Decal
Language
English
Header Background Color
Black, Red, White
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Abrasion Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Legend Pictogram ID
PELC-18
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
ADA Compliant
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mirror Print
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Electrical Hazard
Sign Legend
Electrical Equipment Authorized Personnel Only
Sign Mounting Location
Wall
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black
Subject Matter
Authorized Personnel & Restricted Access
Mounting Style
Adhesive-Backed

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.